KB726AXSP Vintage 8" Centerset Kitchen Faucet, Antique Copper

  • Mfr # KB726AXSP

  • Zoro # G3087019


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB726AXSP
Zoro #
G3087019
UPC #
663370195907
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Width
10
Item Height (Inch)
2.25
Item Length (Inch)
10.75
Max Deck Thickness
1.25
Item Width (Inch)
10

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5-13/16" Spout Clearance, 8-5/8" Spout Reach, Dual Cross Handles for Easy Rotation, Includes Side Sprayer
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
4.99
Theme
Traditional
Sidespray
true
Faucet Centers
8
Handles Included
true
Pullout Spray
false
Item Weight (lbs)
4.99
Handle Style
Cross
Collection
Vintage
Kitchen Sprayer#
KBS796SP
Spray Diverter Item#
KBRP112D
Pulldown Spray
false
Hose Included
true
Installation Type
Centerset
Hot Handle Item#
KBH726AXH
Drain Included
No
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KBH726AXC
Faucet Holes
4

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.