
KB728ACLSP Centerset Kitchen Faucet with Side Sprayer, Brushed Nickel
Mfr # KB728ACLSP
Zoro # G602837643
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" centerset 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connections, 5-13/16" spout clearance, 8-5/8" spout reach, Dual lever handles meet ADA guidelines, Includes side sprayer
Includes
Faucet; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB728ACLSP
Zoro #
G602837643
UPC #
663370838422
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.63
Height
10.81
Length
10.25
Details
Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" centerset 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connections, 5-13/16" spout clearance, 8-5/8" spout reach, Dual lever handles meet ADA guidelines, Includes side sprayer
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Material
Brass
Weight
5.17
Color
Brushed Nickel
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the brushed nickel finish of this particular faucet to provide a long lasting and warm touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.