Shop KINGSTON BRASS
See all product information
Create Account
KB7961SVL Widespread Bathroom Faucet with Pop-Up Drain, Polished Chrome
- Mfr # KB7961SVL
- Zoro # G602837667
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Material
Brass
Weight
6.28
Height
5.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB7961SVL
- Zoro #
- G602837667
- UPC #
- 663370863417
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 5.38
- Length
- 13.75
- Width
- 4.25
Details
- Color
- Polished Chrome
- Material
- Brass
- Weight
- 6.28
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Finish
- Polished Chrome
- Features
- Solid brass construction, Durable washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-3/8" spout height, 4-1/4" spout reach, Includes matching pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Description
This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Serena widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.