Shop KINGSTON BRASS

KC7068PX Vintage 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7068PX
  • Zoro # G3063167

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7068PX
Zoro #
G3063167
UPC #
663370578519
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
8
Width
5.63
Item Length (Inch)
8
Item Height (Inch)
3.06
Item Width (Inch)
5.63
Max Deck Thickness
1.5

Details

Color
Brushed Nickel
ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
8.62
Cold Cartridge Item#
KC1000C
Drain Included
Yes
Faucet Centers
8 to 16
Collection
Vintage
Faucet Holes
3
Pullout Spray
false
Item Weight (lbs)
8.62
Cold Handle Item#
KSH1168PXC
Pop Up Rod Item#
KSPR3968
Theme
Traditional
Hose Included
false
Hot Handle Item#
KSH1168PXH
Handle Style
Cross
Hot Cartridge Item#
KC1000H
Tee Item#
KSTEE7061
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Sidespray
false
Installation Type
Widespread
Handles Included
true

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.