KB7965ACL Widespread Bathroom Faucet with Retail Pop-Up, Oil Rubbed Bronze

  • Mfr # KB7965ACL

  • Zoro # G402837638


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Width
4.25
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connections, 3-7/8" spout clearance, 4-1/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Height
5.38
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB7965ACL
Zoro #
G402837638
UPC #
663370838521
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.25
Height
5.38
Length
8

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connections, 3-7/8" spout clearance, 4-1/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Weight
6.28

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.