KS4986ZX Millennium 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS4986ZX
  • Zoro # G3058994
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction for Reliability, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Width
5.5
Height
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4986ZX
Zoro #
G3058994
UPC #
663370578861
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Height
5
Length
14.26
Item Length (Inch)
14.26
Item Height (Inch)
5
Item Width (Inch)
5.5

Details

Features
Solid Brass Construction for Reliability, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
Finish
Polished Nickel
Material
Brass
Color
Polished Nickel
Item
Widespread Bathroom Faucet
Weight
8.27
Theme
Modern
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH2966ZXH
Faucet Centers
8 to 16
Handles Included
true
Hose Included
false
Sidespray
false
Handle Flange Item#
KSHF2966DL
Item Weight (lbs)
8.27
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Cold Handle Item#
KSH2966ZXC
Hot Cartridge Item#
KSRPL5000HC
Pulldown Spray
false
Installation Type
Widespread
Handle Style
Cross
Collection
Millennium
Drain Included
Yes
Pop Up Rod Item#
KSPR2966DL
Faucet Holes
3

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.