Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB801SP Pull-Out Kitchen Faucet, Polished Chrome

  • Mfr # KB801SP

  • Zoro # G3090555


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB801SP
Zoro #
G3090555
UPC #
663370107689
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Width
7.75
Item Length (Inch)
10.38
Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Width (Inch)
7.75

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Pull-Out Kitchen Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 1 or 3-Hole Installation with 10-1/16" deck plate, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6" Spout Clearance, 7-15/16" Spout Reach, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Weight
5
Sidespray
false
Faucet Holes
1,3
Spout Flow Rate (GPM)
1.8
Shared H&C Cartridge Item#
KBRP521C
Pullout Spray
true
Drain Included
No
Pulldown Spray
false
Item Weight (lbs)
5
Handles Included
true
Theme
Traditional
Handle Style
Loop
Installation Type
Deck Mount
Kitchen Sprayer#
KH1000
Hose Included
true
Faucet Centers
0 or 8
Share H&C Handle Item#
KBH561

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. An excellent options for smaller kitchens, the angled spout and extendable hose reach provide an optimized use of space. Minimalist design along with a classic style help you tackle your tough messes with the Kingston Brass Single-Handle Pull-Out Kitchen Faucet's two-function sprayer. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.