KB8461ZX Millennium 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8461ZX

  • Zoro # G3070718


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
5.75
Mounting Type
Deck Mount
Height
4.75
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8461ZX
Zoro #
G3070718
UPC #
663370490767
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Height
4.75
Length
6.88
Max Deck Thickness
1-1/2"
Item Width (Inch)
5.75
Item Length (Inch)
6.88
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
false
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.83
Handle Style
Cross
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Collection
Millennium
Pullout Spray
false
Cold Handle Item#
KBH8961ZXC
Theme
Modern
Item Weight (lbs)
4.83
Faucet Centers
4
Faucet Holes
2
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Hot Handle Item#
KBH8961ZXH
Handles Included
true

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Millennium 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.