KB8462DPL Paris 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8462DPL

  • Zoro # G3066378


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Width
5.75
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8462DPL
Zoro #
G3066378
UPC #
663370494055
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Height
4.75
Length
6.88
Item Height (Inch)
4.75
Item Width (Inch)
5.75
Max Deck Thickness
1-1/2"
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connections, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Weight
4.83
Installation Type
Centerset
Item Weight (lbs)
4.83
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Collection
Paris
Hot Handle Item#
KBH8962DPLH
Faucet Centers
4
Faucet Holes
2
Handles Included
true
Handle Style
Lever
Drain Included
Yes
Theme
Modern
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8962DPLC

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Paris 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.