KB8462ZX Millennium 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8462ZX

  • Zoro # G3067820


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Washerless Cartridge
Length
6.88
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8462ZX
Zoro #
G3067820
UPC #
663370490774
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.88
Width
5.75
Height
4.75
Item Height (Inch)
4.75
Max Deck Thickness
1-1/2"
Item Length (Inch)
6.88
Item Width (Inch)
5.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
ADA Compliant
false
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
Weight
4.83
Collection
Millennium
Cold Handle Item#
KBH8962ZXC
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Installation Type
Centerset
Item Weight (lbs)
4.83
Faucet Holes
2
Faucet Centers
4
Handles Included
true
Hot Handle Item#
KBH8962ZXH
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Theme
Modern
Pullout Spray
false

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Millennium 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.