KB8465EFL Centurion 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8465EFL

  • Zoro # G3071095


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Width
5.75
Height
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8465EFL
Zoro #
G3071095
UPC #
663370489969
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Height
4.75
Length
6.88
Item Height (Inch)
4.75
Item Width (Inch)
5.75
Max Deck Thickness
1-1/2"
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Number of Handles
2
ADA Compliant
true
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.83
Item Weight (lbs)
4.83
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Handles Included
true
Collection
Centurion
Theme
Modern
Cold Handle Item#
KBH8965EFLC
Hot Handle Item#
KBH8965EFLH
Faucet Centers
4
Faucet Holes
2
Drain Included
Yes
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset

Description

The innovative, sleek design of this faucet will enhance contemporary decor Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Centurion 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.