Zoro Homepage

KB8468DPL Paris 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8468DPL

  • Zoro # G3076537


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Valve Type
Washerless Cartridge
Length
6.88
Width
5.75
Material
Brass;Zinc Alloy;Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8468DPL
Zoro #
G3076537
UPC #
663370494079
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.88
Width
5.75
Height
4.75
Item Width (Inch)
5.75
Item Length (Inch)
6.88
Max Deck Thickness
1.5
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Weight
4.83
Handles Included
true
Pullout Spray
false
Collection
Paris
Faucet Holes
2
Faucet Centers
4
Hot Handle Item#
KBH8968DPLH
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Theme
Modern
Item Weight (lbs)
4.83
Installation Type
Centerset
Cold Handle Item#
KBH8968DPLC
Drain Included
Yes

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Paris 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.