KB8468ZX Millennium 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8468ZX

  • Zoro # G3071707


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
6.88
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8468ZX
Zoro #
G3071707
UPC #
663370490798
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.88
Width
5.75
Height
4.75
Item Height (Inch)
4.75
Item Width (Inch)
5.75
Max Deck Thickness
1-1/2"
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Features
High quality brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Designed for long lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Weight
4.83
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8968ZXH
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Collection
Millennium
Pullout Spray
false
Faucet Holes
2
Handles Included
true
Cold Handle Item#
KBH8968ZXC
Drain Included
Yes
Installation Type
Centerset
Item Weight (lbs)
4.83
Theme
Modern

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 2-hole installation. The Millennium 4-inch centerset bathroom faucet with brass push pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.