Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8490DX Bar Faucet, Matte Black

  • Mfr # KB8490DX

  • Zoro # G802837863


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Matte Black
Height
2.13
Includes
Faucet; Mounting Hardware
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8490DX
Zoro #
G802837863
UPC #
663370656385
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
2.75
Length
2.75

Details

Number of Handles
2
Finish
Matte Black
Includes
Faucet; Mounting Hardware
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Material
Brass
Color
Matte Black
Weight
0.131

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.