AquaSense Snsr Hydro Pwr Fct, 1.0 GPM Lam Flw, Batt Pwrd Smart Endpt
- Mfr # Z6950-XL-S-K-W2
- Zoro # G615797248
Key Features
Specifications
Details
- MFR #
- Z6950-XL-S-K-W2
- Zoro #
- G615797248
- UPC #
- 889934207309
- Country of Origin
- Taiwan, Province of China
- Color
- Chrome
- Mounting Type
- Deckmount
- Finish
- PC
- Body Material
- CastBrass;Plastic
- Voltage
- 6 V
- Includes
- Sensor Faucet, Electronic Control Valve, Hydrogenerator, batteries
- Max. Pressure (PSI)
- 125 psi
- Max. Temp. (F)
- 140° F
- Power Source
- Sustainable
- Connection Type
- NPSM
- Flow Rate (GPM)
- 1 gpm
Dimensions
- Width
- 6.75 in
- Length
- 5.5 in
- Height
- 18 in
- Size
- 0.5 in
Description
Zurns Aqua-FIT Smart Serio Series Smart Single Post Sensor Faucet with a wireless monitoring feature combines high functionality and customization with simple installation. Our Aqua-FIT Sensor Faucets now come standard with Hydro-X Power to deliver seamless, sustainable performance at the sink-up to ten or more years without a single battery replacement! The technology generates enough power from only a few activations a day, even with the lowest flow rate, to optimize both energy and water. The Z6950-XL-S-K-W2 is a single hole, deck-installation with a concealed, downward-facing sensor to help prevent tampering and increase durability. Its convergence-type infrared proximity sensor is accurate and efficient, while the faucets 0.5 gpm aerator and 30-second timeout feature boost water and cost savings. This touchless commercial faucet provides product insights, trends, and alerts on faucet valve usage count, water consumption, and preventative maintenance. You can Opt in to text or email alerts and be notified immediately of critical information. Ideal for use in high traffic restrooms in new or retrofit applications.
- Aqua-FIT touchless sensor faucets zero in on sanitation, water efficiency, uptime, and total cost of ownership
- 10+ years of renewable battery life with the Hydro-X Power option while 4 AA alkaline batteries provide back-up for continued, worry-free operation
- Customizable timeouts, line purge, sensor range, and metering mode features save water and cost
- Concealed, downward-facing proximity sensor and flow control deter vandalism while maximizing water savings with 1.5 gpm,1.0 gpm, 0.5 gpm, and 0.35 gpm flow options
- Customizable alert parameters for usage, water consumption, and preventative maintenance
- Handwashing score tracks CDC "compliant" handwashing to monitor the effective hygiene programs
- Opt in to real-time notifications via email or text
- View dashboard-style device alerts, performance data, and trends via a secure web portal with 24/7 access
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- ADA compliant
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.