KB8491DL Concord Bar Faucet, Polished Chrome

  • Mfr # KB8491DL
  • Zoro # G3104686
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Length
10.13
Weight
2.76
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8491DL
Zoro #
G3104686
UPC #
663370656422
Country of Origin
Taiwan, Province of China
Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Chrome
ADA Compliant
true
Weight
2.76
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines
Material
Brass
Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Handles Included
true
Faucet Centers
4
Valve Type
Washerless Cartridge
Theme
Modern
Installation Type
Centerset
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Mounting Type
Deck Mount
Cold Handle Item#
KBH8961DLC
Hose Included
false
Item Weight (lbs)
2.76
Hot Handle Item#
KBH8961DLH
Drain Included
No
Handle Style
Lever
Sidespray
false
Faucet Holes
2
Shared H&C Cartridge Item#
KBRP101C
Collection
Concord
Pulldown Spray
false

Dimensions

Height
11.56
Length
10.13
Width
4.75
Max Deck Thickness
1.25
Item Length (Inch)
10.13
Item Height (Inch)
11.56
Item Width (Inch)
4.75

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews