Shop BLANCO
See all product information
Create Account
Atura Bar Pull-Down 1.5 GPM, Matte Black
- Mfr # 443028
- Zoro # G022924862
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 gpm
Standards
IAPMO Certified, UPC Certified
Body Material
Brass
Number of Handles
1
Spout Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443028
- Zoro #
- G022924862
- UPC #
- 778803430286
- Country of Origin
- China
Dimensions
- Spout Height
- 7 in
Details
- Flow Rate
- 1.5 gpm
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Brass
- Number of Handles
- 1
- Finish
- Matte Black
- Item
- Bar Faucet
- Spout Reach
- 7 in
- Number of Holes
- 1
Description
Organic style and high performance effortlessly combine to bring you the beautiful ATURA faucet. Designed with an iconic high-arc shape and a solid brass body, the ATURA blends professional faucet elements with subtle, elegant lines. With an easy-to-clean form and dual spray function, ATURA is a faucet that is as attainable as it is convenient. The ATURA BAR FAUCET can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.