KB8491ZX Millennium Bar Faucet, Polished Chrome

  • Mfr # KB8491ZX

  • Zoro # G3100276


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
11.56
Width
4.75
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8491ZX
Zoro #
G3100276
UPC #
663370656460
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
6.25
Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Height (Inch)
11.56
Item Width (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Chrome
ADA Compliant
false
Includes
Faucet; Mounting Hardware
Color
Polished Chrome
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Weight
2.76
Material
Brass
Valve Type
Washerless Cartridge
Theme
Modern
Hose Included
false
Hot Handle Item#
KBH8961ZXH
Cold Handle Item#
KBH8961ZXC
Handles Included
true
Handle Style
Cross
Item Weight (lbs)
2.76
Shared H&C Cartridge Item#
KBRP101C
Collection
Millennium
Faucet Centers
4
Spout Flow Rate (GPM)
1.8
Installation Type
Centerset
Pulldown Spray
false
Sidespray
false
Pullout Spray
false
Mounting Type
Deck Mount
Faucet Holes
2
Drain Included
No

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.