Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8492DX Concord Bar Faucet, Polished Brass

  • Mfr # KB8492DX

  • Zoro # G3093836


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
4.75
Material
Brass
Width
8.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8492DX
Zoro #
G3093836
UPC #
663370656187
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
8.81
Length
11.56
Item Length (Inch)
11.56
Item Height (Inch)
4.75
Item Width (Inch)
8.81
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
false
Material
Brass
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Includes
Faucet; Mounting Hardware
Color
Polished Brass
Weight
2.76
Pullout Spray
false
Collection
Concord
Item Weight (lbs)
2.76
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Hot Handle Item#
KBH8962DXH
Drain Included
No
Faucet Holes
2
Hose Included
false
Pulldown Spray
false
Installation Type
Centerset
Handles Included
true
Mounting Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Valve Type
Washerless Cartridge
Sidespray
false
Theme
Modern
Cold Handle Item#
KBH8962DXC

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.