Shop BLANCO
See all product information
Create Account
Atura Bar Pull Down 1.5 gpm, Chrome
Mfr # 442209
Zoro # G722925060
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Spout Reach
7 in
Finish
Chrome
Standards
IAPMO Certified, UPC Certified
Body Material
Brass
Flow Rate
1.5 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442209
- Zoro #
- G722925060
- UPC #
- 747943041386
- Country of Origin
- China
Dimensions
- Spout Height
- 7 in
Details
- Spout Reach
- 7 in
- Finish
- Chrome
- Standards
- IAPMO Certified, UPC Certified
- Item
- Bar Faucet
- Body Material
- Brass
- Flow Rate
- 1.5 gpm
- Number of Handles
- 1
- Number of Holes
- 1
Description
Organic style and high performance effortlessly combine to bring you the beautiful ATURA faucet. Designed with an iconic high-arc shape and a solid brass body, the ATURA blends professional faucet elements with subtle, elegant lines. With an easy-to-clean form and dual spray function, ATURA is a faucet that is as attainable as it is convenient. The ATURA BAR FAUCET can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.