KB8492NFL NuWave French 4" Centerset Bar Faucet, Polished Brass

  • Mfr # KB8492NFL

  • Zoro # G3099016


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
2.38
Includes
Faucet; Mounting Hardware
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8492NFL
Zoro #
G3099016
UPC #
663370133473
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Width
6.38
Length
11
Item Height (Inch)
2.38
Item Length (Inch)
11
Max Deck Thickness
1.25
Item Width (Inch)
6.38

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
2.79
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Spout Flow Rate At 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection
Color
Polished Brass
Handle Style
Lever
Handles Included
true
Installation Type
Centerset
Faucet Holes
2
Drain Included
No
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8622NFLH
Pullout Spray
false
Item Weight (lbs)
2.79
Faucet Centers
4
Mounting Type
Deck Mount
Collection
NuWave French
Sidespray
false
Cold Handle Item#
KBH8622NFLC
Theme
Modern
Valve Type
Washerless Cartridge
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.