KB8495DL Concord Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB8495DL

  • Zoro # G3087770


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Weight
2.76
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8495DL
Zoro #
G3087770
UPC #
663370656484
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
10.13
Max Deck Thickness
1.25
Item Length (Inch)
10.13
Item Width (Inch)
4.75
Item Height (Inch)
11.56

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
true
Weight
2.76
Material
Brass
Includes
Faucet; Mounting Hardware
Color
Oil Rubbed Bronze
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines
Spout Flow Rate (GPM)
1.8
Installation Type
Centerset
Valve Type
Washerless Cartridge
Cold Handle Item#
KBH8965DLC
Item Weight (lbs)
2.76
Hot Handle Item#
KBH8965DLH
Hose Included
false
Pullout Spray
false
Theme
Modern
Mounting Type
Deck Mount
Faucet Holes
2
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Drain Included
No
Sidespray
false
Handles Included
true
Collection
Concord
Pulldown Spray
false

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.