KB8496DKL Kaiser Bar Faucet, Polished Nickel

  • Mfr # KB8496DKL

  • Zoro # G3081498


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
4.75
Length
11.56
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8496DKL
Zoro #
G3081498
UPC #
663370656538
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
11.56
Width
9.31
Item Length (Inch)
11.56
Item Width (Inch)
9.31
Item Height (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Nickel
ADA Compliant
true
Material
Brass
Color
Polished Nickel
Weight
2.76
Features
Includes black neoprene inserts on handle, 1/4 turn washerless cartridge, Deck mount 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-3/4" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Faucet Holes
2
Faucet Centers
4
Installation Type
Centerset
Hose Included
false
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Drain Included
No
Collection
Kaiser
Sidespray
false
Handles Included
true
Cold Handle Item#
KBH8966DKLC
Handle Style
Lever
Theme
Modern
Hot Handle Item#
KBH8966DKLH
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
2.76
Valve Type
Washerless Cartridge
Pulldown Spray
false
Mounting Type
Deck Mount

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.