Shop BLANCO

Artona Bar 1.5 GPM, PVD Steel/Volcano Gray

  • Mfr # 443042

  • Zoro # G422924899


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Spout Height
9.75 in
Flow Rate
1.5 gpm
Spout Reach
6.94 in
Standards
IAPMO Certified, UPC Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
443042
Zoro #
G422924899
UPC #
-
Country of Origin
China

Dimensions

Spout Height
9.75 in

Details

Number of Holes
1
Flow Rate
1.5 gpm
Spout Reach
6.94 in
Standards
IAPMO Certified, UPC Certified
Finish
Pvd Steel/Volcano Gray
Number of Handles
1
Body Material
Brass
Item
Bar Faucet

Description

Winner of the Red Dot Design award, the ARTONA Faucet Collection is defined by artistic forms and hard-working features. Exclusive to BLANCO, the ARTONA Collection features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors. Featuring a hidden insulated pull-down dual spray, the ARTONA BAR FAUCET can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space. Match your SILGRANIT sink with a color-coordinated faucet and breathe new life into your space with a pop of color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.