KB8496DL Concord Bar Faucet, Polished Nickel

  • Mfr # KB8496DL

  • Zoro # G3091806


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Material
Brass
Weight
2.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8496DL
Zoro #
G3091806
UPC #
663370656545
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
10.13
Max Deck Thickness
1.25
Item Height (Inch)
11.56
Item Length (Inch)
10.13
Item Width (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Nickel
ADA Compliant
true
Material
Brass
Weight
2.76
Includes
Faucet; Mounting Hardware
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines
Color
Polished Nickel
Item Weight (lbs)
2.76
Faucet Centers
4
Collection
Concord
Faucet Holes
2
Handles Included
true
Pulldown Spray
false
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Hose Included
false
Hot Handle Item#
KBH8966DLH
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KBH8966DLC
Theme
Modern
Installation Type
Centerset
Sidespray
false
Valve Type
Washerless Cartridge
Drain Included
No
Pullout Spray
false

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.