KB8497NDL NuvoFusion 4" Centerset Bar Faucet, Brushed Brass

  • Mfr # KB8497NDL

  • Zoro # G3089870


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Weight
2.79
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8497NDL
Zoro #
G3089870
UPC #
663370524295
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
6.25
Item Length (Inch)
6.25
Item Width (Inch)
4.75
Max Deck Thickness
1.25
Item Height (Inch)
11.56

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Brass
ADA Compliant
true
Weight
2.79
Includes
Faucet; Mounting Hardware
Color
Brushed Brass
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-1/2" spout clearance, 4-3/4" spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8667NDLH
Faucet Centers
4
Theme
Modern
Handles Included
true
Drain Included
No
Cold Handle Item#
KBH8667NDLC
Pullout Spray
false
Collection
NuvoFusion
Handle Style
Lever
Valve Type
Washerless Cartridge
Faucet Holes
2
Installation Type
Centerset
Hose Included
false
Sidespray
false
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
2.79
Pulldown Spray
false

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.