KB8498ZX Millennium Bar Faucet, Brushed Nickel

  • Mfr # KB8498ZX

  • Zoro # G3081610


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
11.56
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8498ZX
Zoro #
G3081610
UPC #
663370656705
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Length
6.25
Width
4.75
Item Height (Inch)
11.56
Item Width (Inch)
4.75
Item Length (Inch)
6.25
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
false
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Color
Brushed Nickel
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
2.76
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KBH8968ZXH
Cold Handle Item#
KBH8968ZXC
Faucet Centers
4
Pullout Spray
false
Handles Included
true
Faucet Holes
2
Valve Type
Washerless Cartridge
Theme
Modern
Mounting Type
Deck Mount
Collection
Millennium
Item Weight (lbs)
2.76
Drain Included
No
Installation Type
Centerset
Hose Included
false
Sidespray
false
Pulldown Spray
false
Handle Style
Cross

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.