KB849DLAC Concord Bar Faucet, Antique Copper

  • Mfr # KB849DLAC

  • Zoro # G3087064


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Width
4.75
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB849DLAC
Zoro #
G3087064
UPC #
663370677311
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
10.13
Max Deck Thickness
1.25
Item Length (Inch)
10.13
Item Width (Inch)
4.75
Item Height (Inch)
11.56

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Antique Copper
ADA Compliant
true
Material
Brass
Color
Antique Copper
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware
Weight
2.76
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Item Weight (lbs)
2.76
Hot Handle Item#
KBH896DLACH
Hose Included
false
Valve Type
Washerless Cartridge
Collection
Concord
Spout Flow Rate (GPM)
1.8
Installation Type
Centerset
Handles Included
true
Drain Included
No
Theme
Modern
Handle Style
Lever
Faucet Centers
4
Sidespray
false
Cold Handle Item#
KBH896DLACC
Mounting Type
Deck Mount
Pulldown Spray
false
Faucet Holes
2

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.