KB849ZXAC Millennium Bar Faucet, Antique Copper

  • Mfr # KB849ZXAC

  • Zoro # G3099305


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
11.56
Color
Antique Copper
Length
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB849ZXAC
Zoro #
G3099305
UPC #
663370677359
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Length
6.25
Width
4.75
Item Height (Inch)
11.56
Item Width (Inch)
4.75
Item Length (Inch)
6.25
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Antique Copper
ADA Compliant
false
Color
Antique Copper
Includes
Faucet; Mounting Hardware
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Material
Brass
Weight
2.76
Hot Handle Item#
KBH896ZXACH
Handle Style
Cross
Drain Included
No
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Sidespray
false
Valve Type
Washerless Cartridge
Installation Type
Centerset
Hose Included
false
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
2.76
Theme
Modern
Mounting Type
Deck Mount
Pulldown Spray
false
Cold Handle Item#
KBH896ZXACC
Handles Included
true
Faucet Holes
2
Collection
Millennium
Pullout Spray
false

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.