KB8611DX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8611DX

  • Zoro # G3053638


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8611DX
Zoro #
G3053638
UPC #
663370491627
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.13
Width
5
Height
3.75
Item Height (Inch)
3.75
Max Deck Thickness
1-1/2"
Item Width (Inch)
5
Item Length (Inch)
6.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Weight
4.48
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Theme
Modern
Cold Handle Item#
KBH8961DXC
Pop Up Rod Item#
KSPR4641DL
Collection
Concord
Installation Type
Centerset
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Hot Handle Item#
KBH8961DXH
Item Weight (lbs)
4.48
Faucet Centers
4
Handles Included
true

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.