KB8615DL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8615DL

  • Zoro # G3055808


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Height
3.75
Mounting Type
Deck Mount
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8615DL
Zoro #
G3055808
UPC #
663370493287
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75
Width
5
Length
6.13
Max Deck Thickness
1.5
Item Height (Inch)
3.75
Item Length (Inch)
6.13
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.48
Handle Style
Lever
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KSPR4645DL
Drain Included
Yes
Item Weight (lbs)
4.48
Cold Handle Item#
KBH8965DLC
Theme
Modern
Faucet Centers
4
Faucet Holes
3
Handles Included
true
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Hot Handle Item#
KBH8965DLH
Collection
Concord

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.