KB8615DX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8615DX

  • Zoro # G3060166


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Width
5
Valve Type
Washerless Cartridge
Height
3.75
Material
Brass;Zinc Alloy;Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8615DX
Zoro #
G3060166
UPC #
663370491641
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.75
Length
6.13
Item Length (Inch)
6.13
Item Width (Inch)
5
Item Height (Inch)
3.75
Max Deck Thickness
1.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
false
Weight
4.48
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8965DXC
Faucet Centers
4
Drain Included
Yes
Collection
Concord
Pop Up Rod Item#
KSPR4645DL
Item Weight (lbs)
4.48
Pullout Spray
false
Handle Style
Cross
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Faucet Holes
3
Hot Handle Item#
KBH8965DXH
Installation Type
Centerset

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.