KB8618DL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8618DL

  • Zoro # G3062239


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Material
Brass;Zinc Alloy;Plastic
Width
5
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8618DL
Zoro #
G3062239
UPC #
663370493294
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.75
Length
6.13
Item Height (Inch)
3.75
Item Length (Inch)
6.13
Max Deck Thickness
1-1/2"
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Weight
4.48
Cold Handle Item#
KBH8968DLC
Faucet Holes
3
Collection
Concord
Faucet Centers
4
Hot Handle Item#
KBH8968DLH
Drain Included
Yes
Theme
Modern
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.48
Pop Up Rod Item#
KSPR4648DL
Handles Included
true
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Handle Style
Lever

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.