KB8641NFL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8641NFL

  • Zoro # G3060209


product price:  $77.08
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
6.5
Number of Handles
2
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8641NFL
Zoro #
G3060209
UPC #
663370133541
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Width
4
Height
4.75
Item Height (Inch)
4.75
Item Width (Inch)
4
Max Deck Thickness
1.25
Item Length (Inch)
6.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Number of Handles
2
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Weight
2.84
Handle Style
Lever
Installation Type
Centerset
Pullout Spray
false
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH8621NFLC
Collection
NuWave French
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8621NFLH
Pop Up Rod Item#
KBPR951
Sidespray
false
Item Weight (lbs)
2.84
Faucet Holes
3
Drain Included
Yes
Faucet Centers
4
Theme
Modern

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave French 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.