KB8648NDL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8648NDL

  • Zoro # G3070270


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
2.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8648NDL
Zoro #
G3070270
UPC #
663370124341
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Height
4.75
Length
6.5
Item Height (Inch)
4.75
Item Width (Inch)
4
Max Deck Thickness
1.25
Item Length (Inch)
6.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
2.84
Valve Type
Washerless Cartridge
Material
Brass
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Collection
NuvoFusion
Faucet Centers
4
Sidespray
false
Hot Handle Item#
KBH8668NDLH
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pullout Spray
false
Handle Style
Lever
Pop Up Rod Item#
KSPR4648DL
Drain Included
Yes
Cold Handle Item#
KBH8668NDLC
Shared H&C Cartridge Item#
KBRP101C
Theme
Modern
Item Weight (lbs)
2.84
Installation Type
Centerset
Handles Included
true

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.