KB8648NFL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8648NFL

  • Zoro # G3069336


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
6.5
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Height
4.75
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8648NFL
Zoro #
G3069336
UPC #
663370133572
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
4.75
Width
4
Max Deck Thickness
1.25
Item Length (Inch)
6.5
Item Width (Inch)
4
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
2.84
Item Weight (lbs)
2.84
Cold Handle Item#
KBH8628NFLC
Installation Type
Centerset
Handle Style
Lever
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Faucet Holes
3
Sidespray
false
Handles Included
true
Collection
NuWave French
Hot Handle Item#
KBH8628NFLH
Pop Up Rod Item#
KBPR958
Theme
Modern
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave French 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.