KB8911ZX Millennium Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8911ZX

  • Zoro # G3077438


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Length
4
ADA Compliant
false
Mounting Type
Deck Mount
Width
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8911ZX
Zoro #
G3077438
UPC #
663370490842
Country of Origin
Taiwan, Province of China

Dimensions

Length
4
Width
3.63
Height
1.88
Item Width (Inch)
3.63
Item Length (Inch)
4
Item Height (Inch)
1.88
Max Deck Thickness
1-1/2"

Details

Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Weight
5.79
Installation Type
Widespread
Theme
Modern
Item Weight (lbs)
5.79
Pop Up Rod Item#
KSPR4641DL
Faucet Holes
3
Pullout Spray
false
Drain Included
Yes
Faucet Centers
4 to 8
Handle Flange Item#
KBHF8951NDL
Spout Flange Item#
KBSF8911NDL
Tee Item#
KBTE961
Collection
Millennium
Handles Included
true
Handle Style
Cross
Hot Handle Item#
KBH8961ZXH
Cold Handle Item#
KBH8961ZXC
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.