KB8912DL Concord Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8912DL

  • Zoro # G3073980


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Width
3.63
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Brass
Height
1.88
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB8912DL
Zoro #
G3073980
UPC #
663370493317
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Height
1.88
Length
4
Max Deck Thickness
1-1/2"
Item Length (Inch)
4
Item Width (Inch)
3.63
Item Height (Inch)
1.88

Details

Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
ADA Compliant
true
Finish
Polished Brass
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Weight
5.79
Spout Flange Item#
KBSF8912NDL
Handle Style
Lever
Drain Included
Yes
Collection
Concord
Handles Included
true
Item Weight (lbs)
5.79
Handle Flange Item#
KBHF8952NDL
Hot Handle Item#
KBH8962DLH
Theme
Modern
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Installation Type
Widespread
Tee Item#
KBTE961
Pop Up Rod Item#
KSPR4642DL
Cold Handle Item#
KBH8962DLC
Faucet Centers
4 to 8

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.