Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8912EFL Centurion Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8912EFL

  • Zoro # G3070684


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Height
1.88
Width
3.63
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8912EFL
Zoro #
G3070684
UPC #
663370490033
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Width
3.63
Length
4
Item Height (Inch)
1.88
Max Deck Thickness
1-1/2"
Item Length (Inch)
4
Item Width (Inch)
3.63

Details

Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Brass
Finish
Polished Brass
Item
Widespread Bathroom Faucet
Material
Brass;Zinc Alloy;Plastic
Weight
5.79
Handles Included
true
Spout Flange Item#
KBSF8912NDL
Faucet Centers
4 to 8
Pop Up Rod Item#
KSPR4642DL
Collection
Centurion
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Hot Handle Item#
KBH8962EFLH
Handle Style
Lever
Faucet Holes
3
Tee Item#
KBTE961
Item Weight (lbs)
5.79
Installation Type
Widespread
Theme
Modern
Cold Handle Item#
KBH8962EFLC
Handle Flange Item#
KBHF8952NDL
Spout Flow Rate (GPM)
1.2

Description

The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.