Shop KINGSTON BRASS

KB8912NFL NuWave French Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8912NFL
  • Zoro # G3062555

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Color
Polished Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Finish
Polished Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8912NFL
Zoro #
G3062555
UPC #
663370180781
Country of Origin
Taiwan, Province of China

Dimensions

Length
4
Width
3.75
Height
2.06
Item Length (Inch)
4
Item Height (Inch)
2.06
Item Width (Inch)
3.75

Details

ADA Compliant
true
Color
Polished Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Finish
Polished Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Weight
5.79
Handles Included
true
Pop Up Rod Item#
KBPR952
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.79
Pullout Spray
false
Spout Flange Item#
KBSF912
Handle Style
Lever
Hot Handle Item#
KBH8622NFLH
Handle Flange Item#
KBHF952
Theme
Modern
Spout Flow Rate (GPM)
1.2
Faucet Centers
4 to 8
Tee Item#
KBTE961
Sidespray
false
Faucet Holes
3
Installation Type
Widespread
Collection
NuWave French
Cold Handle Item#
KBH8622NFLC

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave French Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.