KB8915DKL Kaiser Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8915DKL

  • Zoro # G3069047


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Height
1.88
Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
ADA Compliant
true
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8915DKL
Zoro #
G3069047
UPC #
663370492501
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Length
4
Width
3.63
Item Width (Inch)
3.63
Item Height (Inch)
1.88
Item Length (Inch)
4
Max Deck Thickness
1-1/2"

Details

Finish
Oil Rubbed Bronze
Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
ADA Compliant
true
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Weight
5.79
Collection
Kaiser
Handle Flange Item#
KBHF8955NDL
Faucet Centers
4 to 8
Spout Flange Item#
KBSF8915NDL
Drain Included
Yes
Theme
Modern
Pullout Spray
false
Hot Handle Item#
KBH8965DKLH
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Faucet Holes
3
Item Weight (lbs)
5.79
Pop Up Rod Item#
KSPR4645DL
Installation Type
Widespread
Cold Handle Item#
KBH8965DKLC
Spout Flow Rate (GPM)
1.2
Handles Included
true

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.