KB8915DL Concord Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8915DL

  • Zoro # G3067120


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Width
3.63
Number of Handles
2
Length
4
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8915DL
Zoro #
G3067120
UPC #
663370493324
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Length
4
Height
1.88
Item Length (Inch)
4
Item Height (Inch)
1.88
Max Deck Thickness
1-1/2"
Item Width (Inch)
3.63

Details

Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
ADA Compliant
true
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Oil Rubbed Bronze
Weight
5.79
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4645DL
Cold Handle Item#
KBH8965DLC
Item Weight (lbs)
5.79
Installation Type
Widespread
Hot Handle Item#
KBH8965DLH
Faucet Holes
3
Drain Included
Yes
Handle Style
Lever
Pullout Spray
false
Handle Flange Item#
KBHF8955NDL
Collection
Concord
Tee Item#
KBTE961
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4 to 8
Theme
Modern
Spout Flange Item#
KBSF8915NDL

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.