KB8918DKL Kaiser Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8918DKL

  • Zoro # G3078549


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Length
4
Color
Brushed Nickel
Height
1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8918DKL
Zoro #
G3078549
UPC #
663370492518
Country of Origin
Taiwan, Province of China

Dimensions

Length
4
Height
1.88
Width
3.63
Item Width (Inch)
3.63
Item Length (Inch)
4
Item Height (Inch)
1.88
Max Deck Thickness
1-1/2"

Details

Number of Handles
2
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.79
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4 to 8
Collection
Kaiser
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8968DKLC
Hot Handle Item#
KBH8968DKLH
Faucet Holes
3
Handle Flange Item#
KBHF8958NDL
Installation Type
Widespread
Handle Style
Lever
Tee Item#
KBTE961
Item Weight (lbs)
5.79
Pop Up Rod Item#
KSPR4648DL
Handles Included
true
Spout Flange Item#
KBSF8918NDL
Pullout Spray
false
Drain Included
Yes

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.