KB8918DL Concord Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8918DL

  • Zoro # G3073615


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Width
3.63
Length
4
Height
1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8918DL
Zoro #
G3073615
UPC #
663370493331
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Length
4
Height
1.88
Item Width (Inch)
3.63
Max Deck Thickness
1-1/2"
Item Length (Inch)
4
Item Height (Inch)
1.88

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Color
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Item
Widespread Bathroom Faucet
ADA Compliant
true
Weight
5.79
Installation Type
Widespread
Item Weight (lbs)
5.79
Pop Up Rod Item#
KSPR4648DL
Handles Included
true
Handle Flange Item#
KBHF8958NDL
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Theme
Modern
Pullout Spray
false
Faucet Holes
3
Hot Handle Item#
KBH8968DLH
Collection
Concord
Spout Flange Item#
KBSF8918NDL
Cold Handle Item#
KBH8968DLC
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Faucet Centers
4 to 8
Handle Style
Lever

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.