KB8918NFL NuWave French Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8918NFL

  • Zoro # G3076047


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Width
3.75
Mounting Type
Deck Mount
Color
Brushed Nickel
Number of Handles
2
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8918NFL
Zoro #
G3076047
UPC #
663370133640
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Length
4
Height
2.06
Item Height (Inch)
2.06
Item Length (Inch)
4
Item Width (Inch)
3.75

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Color
Brushed Nickel
Number of Handles
2
Finish
Brushed Nickel
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Weight
5.29
Item Weight (lbs)
5.29
Theme
Modern
Faucet Holes
3
Handles Included
true
Spout Flange Item#
KBSF918
Faucet Centers
4 to 8
Cold Handle Item#
KBH8628NFLC
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR958
Pullout Spray
false
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF958
Installation Type
Widespread
Drain Included
Yes
Handle Style
Lever
Hot Handle Item#
KBH8628NFLH
Tee Item#
KBTE961
Collection
NuWave French

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave French Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.