KB8918ZX Millennium Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8918ZX

  • Zoro # G3079090


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Length
4
ADA Compliant
false
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8918ZX
Zoro #
G3079090
UPC #
663370490873
Country of Origin
Taiwan, Province of China

Dimensions

Length
4
Height
1.88
Width
3.63
Item Width (Inch)
3.63
Item Height (Inch)
1.88
Max Deck Thickness
1-1/2"
Item Length (Inch)
4

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
false
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Finish
Brushed Nickel
Weight
5.79
Handles Included
true
Installation Type
Widespread
Hot Handle Item#
KBH8968ZXH
Spout Flange Item#
KBSF8918NDL
Pullout Spray
false
Drain Included
Yes
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH8968ZXC
Faucet Centers
4 to 8
Handle Style
Cross
Item Weight (lbs)
5.79
Handle Flange Item#
KBHF8958NDL
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Theme
Modern
Pop Up Rod Item#
KSPR4648DL
Collection
Millennium

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.