Zoro Homepage

KB8921DPL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8921DPL

  • Zoro # G3074349


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
ADA Compliant
true
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8921DPL
Zoro #
G3074349
UPC #
663370494161
Country of Origin
Taiwan, Province of China

Dimensions

Length
7
Width
3.75
Height
2.63
Item Length (Inch)
7
Item Height (Inch)
2.63
Max Deck Thickness
1.5
Item Width (Inch)
3.75

Details

Material
Brass;Zinc Alloy;Plastic
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
ADA Compliant
true
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
5.79
Collection
Paris
Faucet Centers
8 to 16
Cold Handle Item#
KBH8961DPLC
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Item Weight (lbs)
5.79
Installation Type
Widespread
Pop Up Rod Item#
KSPR2961DL
Pullout Spray
false
Hot Handle Item#
KBH8961DPLH
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF8961NDL
Faucet Holes
3
Theme
Modern
Drain Included
Yes

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.