KS4465BEX Essex 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4465BEX
  • Zoro # G3059624
product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
8
Color
Oil Rubbed Bronze
Material
Brass
Width
5.56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4465BEX
Zoro #
G3059624
UPC #
663370579066
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Weight
8.35
Pop Up Rod Item#
KSPR4465
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Handle Style
Cross
Collection
Essex
Handles Included
true
Theme
Traditional
Cold Cartridge Item#
KSRPL5000CC
Pulldown Spray
false
Hose Included
false
Faucet Centers
8
Drain Included
Yes
Installation Type
Widespread
Tee Item#
KSTEE2951
Sidespray
false
Item Weight (lbs)
8.35
Hot Handle Item#
KSH285ORBH
Cold Handle Item#
KSH285ORBC
Spout Flow Rate (GPM)
1.2
Pullout Spray
false

Dimensions

Length
8
Width
5.56
Height
2.94
Item Width (Inch)
5.56
Item Length (Inch)
8
Item Height (Inch)
2.94

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews