Shop KINGSTON BRASS

KB8921EFL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8921EFL
  • Zoro # G3078515

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Length
7
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8921EFL
Zoro #
G3078515
UPC #
663370490064
Country of Origin
Taiwan, Province of China

Dimensions

Length
7
Width
3.75
Height
2.63
Item Width (Inch)
3.75
Item Length (Inch)
7
Max Deck Thickness
1.5
Item Height (Inch)
2.63

Details

Color
Polished Chrome
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Valve Type
Washerless Cartridge
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
5.79
Pullout Spray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Drain Included
Yes
Hot Handle Item#
KBH8961EFLH
Handles Included
true
Item Weight (lbs)
5.79
Faucet Centers
8 to 16
Theme
Modern
Handle Flange Item#
KBHF8961NDL
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Tee Item#
KBTE961
Collection
Centurion
Pop Up Rod Item#
KSPR2961DL
Cold Handle Item#
KBH8961EFLC

Description

The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.