Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8928DL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8928DL

  • Zoro # G3072005


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.63
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Width
3.75
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8928DL
Zoro #
G3072005
UPC #
663370493355
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63
Width
3.75
Length
7
Item Width (Inch)
3.75
Item Length (Inch)
7
Item Height (Inch)
2.63
Max Deck Thickness
1.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Finish
Brushed Nickel
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Number of Handles
2
Color
Brushed Nickel
Weight
5.79
Faucet Holes
3
Handle Style
Lever
Drain Included
Yes
Handles Included
true
Handle Flange Item#
KBHF8968NDL
Cold Handle Item#
KBH8968DLC
Hot Handle Item#
KBH8968DLH
Installation Type
Widespread
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR2968DL
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8 to 16
Theme
Modern
Item Weight (lbs)
5.79
Tee Item#
KBTE961
Collection
Concord

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.